Abbotsford
etlr40050k480v

ELECTROTEK R400-5K480V 480V Pumpjack Capacitor 5K

Price $422.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R400-5K480V

Description

Capacitor pumpjack 5KVAR 240-999V, •Electrotek R300 capacitor, •1524mm (5 feet) SOW cord, •NEMA 3R galvanized enclos

Specifications

Brand Name Electrotek Item Name Pumpjack Capacitor
kV Rating 0.48 Amperage Rating 6 A
kVAR Rating 5 Dimensions 5.4 in W x 15 in H
Series/Model R400 Frequency Rating 50/60 Hz
Phase 3 Temperature Rating -40 to 45 °C Ambient, -40 to 60 °C Storage
Material Seamless Aluminum Mounting Wall
Includes 5 ft SOW Cord, NEMA 3R Galvanized Enclosure Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2
Application Use in Harmonic Filters

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok