etlr40083k480v

ELECTROTEK R400-8.3K480V 8.3k 480V R400 - Pumpjack Capacitor

In Stock
Price $267.36 / EA
Qty EA
Manufacturer:ELECTROTEK
Manufacturer #:R400-8.3K480V

Description

Pumpjack capacitor with NEMA-3R galvanized enclosure. Its electrodes are vacuum-metallized on one side of the plastic film. It is made of seamless aluminium casing. It is self-healing over pressure tear-off fuse. It is pressure sensitive circuit interrupter. It is internally fused up to 10 kAIc, grounding. It has mounting stud at base of capacitor for easy mounting or replacement. It is designed for use in harmonic filters.

Specifications

Brand Name Electrotek Item Name Pumpjack Capacitor
kV Rating 0.48 Amperage Rating 10 A
kVAR Rating 8.3 Dimensions 5.4 in W x 15 in H
Series/Model R400 Frequency Rating 50/60 Hz
Phase 3 Temperature Rating -40 to 45 °C Ambient, -40 to 60 °C Storage
Material Seamless Aluminum Mounting Wall
Includes 5 ft SOW Cord, NEMA 3R Galvanized Enclosure Standards UL and cUL Listed, CSA CAN3-C155-M84 (1986), CSA C22.2 No. 190-M1985, IEC 831-1, 831-2, VDE 560-47, 560-47, EN60831-1, EN60831-2
Application Use in Harmonic Filters

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok