Abbotsford
carspm4241

CARLO GAVAZZI SPM4241 Switching Power Supply 1-Phase 90 - 264 VAC, 127 - 370 VDC Input, 24 VDC Output, 2.5 A,

Inventory
Unavailable for order
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPM4241

Description

Single-phase DIN-rail Power Supply with universal input and adjustable output. Most of the DIN rail models are provided with a front potentiometer in order to adjust the output voltage, generally within a range of ±10% of the rated voltage. Most of the power supplies can be connected in parallel with one identical unit in order to double the power. Some models can be connected up to 3 units. This family is specifically developed for home automation distribution boxes, with just a little more than 55mm/2.18 inches of depth, which allows flush mounting on the front panel of the boxes. This concept is modular according to DIN standard. The SPM series can be used in a large variety of applications to supply plcs, drives, displays, solid state and electromechanical relays.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase Input Voltage 90 - 264 VAC, 127 - 370 VDC
Output Voltage 24 VDC Power Rating 60 W
Series/Model SPM Amperage Rating 2.5 A
Frequency Rating 47 - 63 Hz Efficiency 86%
Terminal Type Screw Material Plastic Case
Dimensions 3.582 in L x 2.756 in W x 2.185 in H Mounting Type DIN Rail
Temperature Rating -25 to 71 °C Standards CE Certified, cULus, Class 2 Listed

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok