EATON PSG240F 240W 400-500VAC 24VDC/2.5Amp 3-PH Eaton PSG Power Supply
Description
Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.
Specifications
Brand Name | Cutler Hammer | Item Name | Power Supply |
Type | 3-Phase | Input Voltage | 320 - 575 VAC, 450 - 800 VDC |
Output Voltage | 24 VDC | Power Rating | 240 W |
NEMA Configuration | IPX0 | Series/Model | PSG |
Amperage Rating | 10 A | Frequency Rating | 47/63 Hz |
Efficiency | >87% | Terminal Type | Screw |
Material | Aluminum | Dimensions | 70 mm W x 121 mm D x 117.3 mm H |
Mounting Type | DIN Rail | Temperature Rating | -20 to 75 °C |
Standards | IEC60204-1, EN50178/IEC62103, EN60950-1, UL/cUL Listed to UL60950-1, CSA C22.2 No. 60950-1, CB Scheme to IEC60950-1, cCSAus to UL60950-1 and CSA C22.2 No.60950-1, DIN57100-410, RoHS Compliant | UPC | 786685215471 |
Packages
1 - UNIT - 1 |