ABB 1SVR427016R0100 20Amp 24VDC ABB CP Series Switching Power Supplies
Description
Power supply with 85-132 VAC or 184-264 VAC or 220-350 VDC input voltage and 24 VDC at 20 amp rated output
Specifications
Brand Name | ABB | Item Name | Power Supply |
Type | Short-Circuit-Proof | Input Voltage | 85 - 132 VAC, 184 - 264 VAC, 220 - 350 VDC |
Output Voltage | 24 VDC | Amperage Rating | 20 A |
Terminal Type | Screw | Material | Aluminum |
Dimensions | 5.35 in L x 8.01 in W x 5.12 in H | Mounting Type | DIN Rail |
Standards | IEC/EN 60950-1, IEC/EN 61204, IEC/EN 61204-3, UL 508, UL 1604, UL 60950, CAN/CSA C22.2 No.107.1, CAN/CSA C22.2 No.213, CAN/CSA C22.2 No.60950 Certified | Application | For Applications that Require Reliable 24 VDC at 20 A Power Supply |
UPC | 662019251738 |
Packages
1 - UNIT - 1 |