IDEC PS5R-SF24 120W 24VDC IDEC Power Supply
Description
Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Meets SEMI F47 sag immunity. Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.
Specifications
Brand Name | IDEC | Item Name | Power Supply |
Type | Lightweight, Slim Line, Short-Circuit-Proof | Input Voltage | 85 - 264 VAC |
Output Voltage | 24 VDC | Power Rating | 120 W |
NEMA Configuration | IP20 | Amperage Rating | 5 A |
Frequency Rating | 60 Hz | Terminal Type | Screw |
Mounting Type | DIN Rail/Panel/Surface/Wall | Standards | SEMI F47 Sag Immunity, Class 1, Division 2 Hazardous |
UPC | 993307644278 |
Packages
1 - UNIT - 1 |