Abbotsford
pulcp10241

PULS LP CP10.241 Dimension DC Power Supply Single Phase, Short-Circuit-Proof 100 - 240 VAC at 50/60 Hz, 110 - 115 VDC Input, 24 V Output, 10 A Output,

Price $456.42 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:CP10.241
Documents Documents

Description

DIN-rail power supply for 1-phase systems. 100 to 240 V wide-range input, active PFC. Efficiency up to 95.2%. Negligibly low input inrush current. 20% Power reserves can be used continuously up to 45°C. Full output power between -25 and 60°C. DC-OK signal, quick-connect spring-clamp terminals.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type Single Phase, Short-Circuit-Proof
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 115 VDC Output Voltage 24 V
Power Rating 240 W NEMA Configuration IP20
Amperage Rating 10 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Dimensions 39 mm W x 117 mm D x 124 mm H
Mounting Type Direct, DIN Rail Standards UL 508 & UL 60950
Application Industrial / Process Control UPC 875404002406

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok