Abbotsford
pulpic120241d

PULS LP PIC120.241D Piano DC Power Supply Single Phase, Short-Circuit-Proof 200 - 240 VAC at 50/60 Hz Input, 24 V Output, 5 A Output,

Price $236.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:PIC120.241D
Documents Documents

Description

DIN-rail power supplies for use with 1-phase systems. 100 to 120 V/200 to 240 V auto-select input, efficiency up to 92.3%. DC-OK relay contact included. Rugged housing made of a high-grade, reinforced moulded material. Full output power between -10 and 55°C.

Specifications

Brand Name Puls Sub Brand Piano
Item Name DC Power Supply Type Single Phase, Short-Circuit-Proof
Input Voltage 200 - 240 VAC at 50/60 Hz Output Voltage 24 V
Power Rating 120 W NEMA Configuration IP20
Amperage Rating 5 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Dimensions 39 mm W x 124 mm D x 124 mm H
Mounting Type Direct, DIN Rail Standards UL 508 & UL 60950
Application For Safety Functions UPC 875404002376

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok