Abbotsford
carspd242401

CARLO GAVAZZI SPD242401 POWER SUPPLY 240W 24VDCDIN RAIL

Price $513.79 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:CARLO GAVAZZI
Manufacturer #:SPD242401

Description

Components-Mart.com is a Reliable Stocking Distributor of Electronic Components. We specialize in all Carlo Gavazzi series electronic components. We have 443 pieces of Carlo Gavazzi SPD242401 in stock available now. Request a quote from electronics components distributor at Components-Mart.com, our sales team will contact you within 24 hours.

Specifications

Brand Name Carlo Gavazzi Item Name Switching Power Supply
Type 1-Phase, Enclosed, Industrial, Short-Circuit-Proof Input Voltage 120/208/240 VAC
Output Voltage 24 VDC Power Rating 240 W
NEMA Configuration IP20 Series/Model SPD
Amperage Rating 10 A Frequency Rating 47 - 63 Hz
Efficiency 89% Terminal Type Screw
Material Plastic Dimensions 90 mm L x 40.5 mm W x 114 mm D
Mounting Type DIN Rail Temperature Rating -25 to 60 °F
Standards CE Certified, TUV, cULus Listed, CCC Certified, cURus, UL508, RoHS Compliant

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok