Abbotsford
cthpsg120e

EATON PSG120E 120W 400-500VAC 24VDC/2.5Amp 1-PH Eaton PSG Power Supply

Inventory
Unavailable for order
Manufacturer:EATON
Manufacturer #:PSG120E
Documents Documents

Description

Eaton’s PSG Series of power supplies is designed to be a high-performance, high-quality line of products covering the majority of 24 Vdc control applications. With global certifications, compact size and an impressive operating temperature range, the PSG series fits a wide variety of applications. The PSG family includes eight DIN-rail mounted power supplies with varying input and output ratings.

Specifications

Brand Name Eaton Item Name DC Power Supply
Type PSG Series, Single Phase Input Voltage 85 - 264 V, 120 - 375 VDC, 100 - 240 V
Output Voltage 24 VDC Power Rating 120 W
Amperage Rating 1.4 A Input, 5 A Output Frequency Rating 47 - 63 Hz
Terminal Type Heavy Duty Screw Material Aluminum Housing
Dimensions 4.76 in L x 1.97 in W x 4.53 in H Temperature Rating -20 to 75 °C
Standards CSA File Number 60950-1, CE Certified, UL 508, IEC Rated, RoHS Compliant Application For Backup Power and Electronic Power Conversion
UPC 786685215440

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok