Abbotsford
gefic694pwr331

EMERSON IC694PWR331 24VDC RX3i PWR Power Supply, Added Capacity

Price $722.70 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC694PWR331

Description

The RX3i power supply modules simply snap in just like I/O, and they work with any model CPU. Each version provides auto-ranging so there is no need to set jumpers for different incoming power levels, and they are current limiting so a direct short will shut the powersupply down to avoid damage to the hardware. RX3i power supplies are tied into the performance of the CPU for simplex, fail-safe, and fault tolerance. Advanced diagnostics and built-in smart switch fusing are among the other performance and safety features.

Specifications

Brand Name Emerson Item Name DC Power Supply
Input Voltage 0 - 24 VDC Power Rating 30 W
Amperage Rating 0.8 A Output

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok