gefic695psd140

EMERSON IC695PSD140 24VDC 40W RX3i PSD Multipurpose Power Supply

In Stock
Price $1,030.30 / EA
Qty EA
Manufacturer:GEIP
Manufacturer #:IC695PSD140

Description

RX3i is designed for mission critical discrete and process applications. The rack-based system offers advanced diagnostics and outstanding flexibility, with a wide range of standard and advanced IO.

Specifications

Brand Name Emerson Item Name Redundancy Power Supply Module
Type Multipurpose Input Voltage 18 - 30 VDC
Output Voltage 5 - 5.25 VDC Power Rating 60 W Input, 30 W Output
Series/Model RX3i Amperage Rating 4 A Input, 0 - 9 A
Frequency Rating 50 Hz Terminal Type Wired
Application Use in Load-Sharing and Redundancy Application

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok