Abbotsford
gefic200pwr001

EMERSON IC200PWR001 24VDC VersaMax Power Supply Input Module

Price $145.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PWR001

Description

VersaMax power supply module. It snap onto any VersaMax CPU or network interface unit or onto a power supply booster carrier. Each power supply can be used as the main power source for modules in the I/O station.

Specifications

Brand Name Emerson Item Name DC Power Supply
Input Voltage 12 VDC Output Voltage 3.3 - 5 VDC
Power Rating 11 W Amperage Rating 29 A DC Input, 1.5 A DC Output
Dimensions 49 mm W x 39 mm D x 133.4 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok