Abbotsford
gefic200pwr002

EMERSON IC200PWR002 3.3VDC 24VDC VersaMax Power Supply with Expanded Input Module

Price $177.27 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PWR002

Description

VersaMax power supply modules snap onto any VersaMax CPU or network interface unit or onto a power supply booster carrier. Can be used as the main power source for modules in the I/O station or as a source of supplemental power for larger I/O applications.

Specifications

Brand Name Emerson Item Name DC Power Supply
Input Voltage 24 VDC Output Voltage 0 - 5 VDC, 0 - 3.3 VDC
Power Rating 11 W Amperage Rating 1.5/1 A Output
Terminal Type Screw Dimensions 49 mm W x 39 mm D x 133.4 mm H

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok