Abbotsford
gefic200pwr102

EMERSON IC200PWR102 VersaMax Power Supply with Expanded 3.3VDC 120/240VAC Input Module

Price $230.30 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:EMERSON
Manufacturer #:IC200PWR102

Description

VersaMax Modular is control and IO that can be snapped together to provide a compact node with a smaller footprint than typical control/IO combinations.FEATURES:- Powerful and Reliable VersaMax controllers provide powerful, reliable operation.- Modular, high-density VersaMax IO is versatile, compact, and affordable. Its scalable architecture and ease of use save time and money for both machine builders and end users. Media redundancy and hot swap capability increase uptime. A broad range- Designed to minimize costs, these versatile controllers are easy to use and support and offer a wide range of I/O expansion modules and communications options.

Specifications

Brand Name Emerson Item Name DC Power Supply
Output Voltage 0 - 3.3 VDC, 120 - 240 VAC, 0 - 5 VDC Power Rating 27 VA
Amperage Rating 1.5/1 A Output Terminal Type Plug-in
Dimensions 49 mm W x 39 mm D x 133.4 mm H Mounting Type Wall

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok