Abbotsford
idcps5rd24

50W 24VDC IDEC Power Supply

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:PS5R-D24

Description

Overcurrent/overvoltage protection. Voltage adjustment +10%. Spring-up screw terminal, IP20 (finger-safe). DIN rail or panel surface mount.

Specifications

Brand Name IDEC Item Name Switching Power Supply
Type 1-Phase, Enclosed, Compact, Industrial, Standard Input Voltage 100 - 240 VAC, 110 - 340 VDC
Output Voltage 24 VDC Power Rating 50 W
NEMA Configuration IP20 Series/Model PS5R
Amperage Rating 2.1 A Frequency Rating 50/60 Hz
Efficiency 79% Terminal Type Screw
Dimensions 90 mm W x 95 mm D x 75 mm H Mounting Type DIN Rail/Panel/Surface
Temperature Rating -10 to 60 °C Standards CE Certified, UL 508 Listed, cUL, TÜV Approved, EMC Directives EN50081-2, EN50082-2, EN61000-6-2, LVD EN60950:2000, RoHS Compliant
UPC 993307644155

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok