Abbotsford
idcps5rsd24

IDEC PS5R-SD24 60W 24VDC IDEC Power Supply

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:PS5R-SD24

Description

Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.

Specifications

Brand Name IDEC Item Name Switching Power Supply
Type 1-Phase, Enclosed, Compact, Lightweight, Industrial, Slim Line Input Voltage 85 - 264 VAC, 100 - 370 VDC, 100 - 240 VAC
Output Voltage 24 VDC Power Rating 60 W
NEMA Configuration IP20 Series/Model PS5R
Amperage Rating 2.5 A Frequency Rating 10/55 Hz
Efficiency 83% Terminal Type Screw
Dimensions 36 mm W x 108 mm D x 95 mm H Mounting Type DIN Rail/Panel
Temperature Rating -10 to 60 °C Standards UL508, UL1604, UL1310 Class 2, CSA C22.2 No. 14, 213, 223, EN50178, EN60950-1
UPC 993307644254

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok