IDEC PS5R-SE24 90W 24VDC IDEC Power Supply
Description
Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.
Specifications
Brand Name | IDEC | Item Name | Power Supply |
Type | Lightweight, Slim Line | Input Voltage | 85 - 264 VAC, 100 - 370 VDC |
Output Voltage | 24 VDC | Power Rating | 90 W |
NEMA Configuration | IP20 | Amperage Rating | 3.75 A |
Frequency Rating | 50/60 Hz | Terminal Type | Screw, Spring Clamp |
Dimensions | 46 mm W x 121 mm D x 115 mm H | Mounting Type | DIN Rail/Panel/Surface |
Standards | Class 1, Division 2 Hazardous Locations | UPC | 993307644261 |
Packages
1 - UNIT - 1 |