Abbotsford
idcps5rsf24

IDEC PS5R-SF24 120W 24VDC IDEC Power Supply

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:PS5R-SF24

Description

Lightweight and compact in size. Power factor correction for 60 to 240 W (EN61000-3-2). Meets SEMI F47 sag immunity. Approved for class 1, Div. 2 hazardous locations. Overcurrent protection, auto-reset. Overvoltage protection, shut down. Spring-up screw terminal type, IP20. DIN rail or panel surface mount.

Specifications

Brand Name IDEC Item Name Power Supply
Type Lightweight, Slim Line, Short-Circuit-Proof Input Voltage 85 - 264 VAC
Output Voltage 24 VDC Power Rating 120 W
NEMA Configuration IP20 Amperage Rating 5 A
Frequency Rating 60 Hz Terminal Type Screw
Mounting Type DIN Rail/Panel/Surface/Wall Standards SEMI F47 Sag Immunity, Class 1, Division 2 Hazardous
UPC 993307644278

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok