Abbotsford
idcps5rve24

IDEC PS5R-VE24 90W 24VDC PS5R-V Series DIN Power Supply

Inventory
Unavailable for order
Manufacturer:IDEC
Manufacturer #:PS5R-VE24

Description

PRODUCT FEATURES:- Compact size preserves panel space - Universal Voltage Input: 85-264V AC/100-370V DC- Wide operating temperature range- Spring-up terminals accept ring & fork terminals- Approved for use in Class I Division 2 hazardous locations- Can be installed in 6 directions- DIN-rail or panel mount - Overcurrent protection with auto-reset- Meets SEMI F47 Sag Immunity (208V AC input)- RoHS compliant- Five-year factory warranty

Specifications

Brand Name IDEC Item Name Switching Power Supply
Input Voltage 85 - 264 VAC, 100 - 370 VDC Output Voltage 24 VDC
Power Rating 90 W NEMA Configuration IP20
Amperage Rating 3.75 A Frequency Rating 50/60 Hz
Terminal Type Screw, Spring Clamp Dimensions 36 mm W x 108 mm D x 95 mm H
Mounting Type DIN Rail/Panel/Surface Standards Class 1, Division 2 Hazardous Locations
Application For Industrial and Hazardous Locations UPC 993307711369

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok