Abbotsford
onqpw7760

PASS & SEYMOUR PW7760 1.5Amp 12VDC Wall Mount Power Supply, Black

Price $48.57 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PASS & SEYMOUR
Manufacturer #:PW7760

Description

Powers connected home devices by converting high voltage alternating current (AC) to low voltage direct current (DC).FEATURES AND BENEFITS:• RoHS Compliant• Package includes a DC power supply with 2 ft barrel connector plug and a 1.5 ft AC power plug• IEC C7/C8 connections ("figure 8")• Stacks neatly in enclosure with AC1031 power strip

Specifications

Brand Name On-Q Sub Brand On-Q
Item Name Power Supply Type Power Supply
Input Voltage 100 - 240 VAC Output Voltage 12 VDC
Power Rating 18 W Amperage Rating 1.5 A
Efficiency 0.765 Dimensions 3.15 in L x 1.97 in W x 1.3 in H
Mounting Type Desk Top Temperature Rating 0 - 40 °C Operating, -20 to 60 °C Storage
Application For Residential, Video UPC 804428037453

Packages

1 - UNIT - 1 40 - UNIT - 40
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok