Abbotsford
pulml60122

PULS LP ML60.122 4.5-3.6A 12-15VDC 54W 1PH (-40dC) Power Supply

Price $320.40 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:ML60.122
Documents Documents

Description

MiniLine Power supply with a robust plastic housing for the lower and medium power range. A compact size, light weight, simple mounting onto the DIN-rail. A rugged electrical and mechanical design as well as a high immunity against electrical disturbances on the mains provides reliable output power. This offers superior protection for equipment which is connected to the public mains network or is exposed to a critical industrial environment. The specialty of this power supply is the electronic inrush current limitation and the suitability for very low ambient temperatures. The unit is fully specified down to -40°C. The supplementary MiniLine decoupling diode module MLY10.241 allows building of redundant systems or to protect against back-feeding voltages.

Specifications

Brand Name Puls Sub Brand MiniLine
Item Name DC Power Supply Type 1-Phase
Input Voltage 100 - 240 VAC Output Voltage 12 - 15 VDC
Power Rating 54 W Amperage Rating 3.6 - 4.5 A
Frequency Rating 50/60 Hz Terminal Type Screw
Dimensions 45 mm W x 75 mm H x 91 mm D Mounting Type DIN Rail
Temperature Rating -40 °C Standards UL 508, UL 60950 and CI Division 2, IP20 Rated
Application For Industrial/Process Control UPC 875404001713

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok