Abbotsford
pulml60242

PULS LP ML60.242 24VDC 2.5Amp 60W 1-Phase Puls MiniLine DIN Rail Power Supply

Price $290.45 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:ML60.242
Documents Documents

Description

MiniLine Power supply with a robust plastic housing for the lower and medium power range. A compact size, light weight, simple mounting onto the DIN-rail. A rugged electrical and mechanical design as well as a high immunity against electrical disturbances on the mains provides reliable output power. This offers superior protection for equipment which is connected to the public mains network or is exposed to a critical industrial environment. The specialty of this power supply is the electronic inrush current limitation and the suitability for very low ambient temperatures. The unit is fully specified down to -40°C. The supplementary MiniLine decoupling diode module MLY10.241 allows building of redundant systems or to protect against back-feeding voltages.

Specifications

Brand Name Puls Sub Brand MiniLine
Item Name DC Power Supply Type Single Phase, Short-Circuit-Proof
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC Output Voltage 24 V
Power Rating 60 W NEMA Configuration IP20
Amperage Rating 2.5 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Material Plastic
Dimensions 45 mm W x 91 mm D x 75 mm H Mounting Type Direct, DIN Rail
Temperature Rating -40 °C Standards UL 508, UL 60950 & CI Div 2
Application Industrial / Process Control UPC 875404001690

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok