Abbotsford
pulqs5241

PULS LP QS5.241 24-28V Standard Unit 5Amp 120W Continuous/180W Typ.4s 1-Phase QS5.241 Input Power Supply

Price $532.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:QS5.241
Documents Documents

Description

PULS QS5.241 Power Supply, 100-240V Wide-range input, active PFC, Efficiency up to 92,7%, SEMI-F47-200 approved, Negligibly low input inrush current, 50% Power reserves available up to 4s, Full output power between -25 and +60°C, Spring-clamp terminals, Output 24 - 28Vdc, 5 - 4.5A, 120W, Input AC 100 - 240Vac (-15%/+10%) DC 110 - 300Vdc ( -20%/+20%), Size 40 x 124 x 117mm (W x H x D), Weight 620g.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC Power Supply Type DIN-Rail Power Supply
Input Voltage 100 - 240 VAC at 50/60 Hz, 110 - 300 VDC Output Voltage 24 V
Power Rating 120 W NEMA Configuration IP20
Amperage Rating 5 A Output Frequency Rating 47-63 Hz
Terminal Type Screw Dimensions 40 mm W x 117 mm D x 124 mm H
Mounting Type Direct, DIN Rail Standards UL 508, UL 60950 & CI Div 2
Application For Safety Functions UPC 875404000204

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok