Abbotsford
litalft6300wh

LITELINE 120V ALFT Hardwire Box, White

Price $16.22 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:ALFT6300-WH
Documents Documents

Description

Fluoro Bar and Xeno Bar System Hardwire Box, with an on/off switch and 1/2-inch knock-out. Designed for use with both T4/T5 2-wire and 3-wire systems.

Specifications

Brand Name Liteline Sub Brand LEDBar Accessory
Item Name Hardwire Box Type Rectangular, Gangable
Input Voltage 120 V Mounting Type Ceiling/Wall
Dimensions 57.15 mm W x 38.1 mm H UPC 771250913944

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok