lithwbdimedc24v25w

LITELINE HWB-DIM-EDC-24V-25W 25W 24V Dimmable Electronic LED Hardwire Box

In Stock
Price $163.95 / EA
Qty EA
Manufacturer:LITELINE
Manufacturer #:hwb-dim-edc-24v-25w

Description

The HWB-DIM-EDC-24V-25W is a 25W dimmable electronic LED hardwire box. All encased in a coated aluminum box that includes 6 knockouts to enable easy installation. CONSTRUCTION: Black painted aluminum enclosure with mounting tabs. IP20 rated for indoor use. Six 7/8" knockouts to enable easy installation that complies with electrical code requirements. AC INPUT DETAILS: Voltage range: 100-130V, Current: 0.5A, Frequency range: 50/60Hz, No load power consumption: <lt/>2W, Leakage current: 0.70mA/110VAC. DC OUTPUT DETAILS: Voltage: 24V, Current: 1.05A,Working efficiency: 83% ENVIRONMENTAL REQUIREMENTS: -40°C~50°C (-40°F~122°F) CIRCUIT PROTECTION: Open and short circuit protection. Autoreset functionality automatically reset once the condition is resolved. DIMMING: Compatible with forward phase, ELV and TRIAC dimmers. See page 2 for compatible dimmers. CONNECTIVITY: 18AWG input/output leads. Input side equipped with push-in connectors, while output side is equipped with bloc connector. COMPATIBILITY: Compatible with all DazzLED 24 volt LED lighting fixtures. APPROVALS: Class 2, cETLus Listed

Specifications

Brand Name Liteline Item Name Hardwire Box
Type Dimmable Electronic LED Input Voltage 100 - 130 V
Output Voltage 24 V Wattage 25 W
Amperage Rating 0.5 A Input, 1.05 A Output Dimensions 13-5/32 in L x 3-1/32 in W x 1-7/16 in H
Standards cETLus Listed Application For Undercabinet Light
UPC 771250107145

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok