Abbotsford
lithwbdimedc24v50w

LITELINE HWB-DIM-EDC-24V-50W 50W 24V Dimmable Electronic LED Hardwire Box

Price $233.89 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:LITELINE
Manufacturer #:HWB-DIM-EDC-24V-50W

Description

The HWB-DIM-EDC-24V-50W is a 50W dimmable electronic LED hardwire box. All encased in a coated aluminum box that includes 6 knockouts to enable easy installation.Construction:Black painted aluminum enclosure with mounting tabs. IP20 rated for indoor use. Six 7/8" knockouts to enable easy installation that complies with electrical code requirements.AC Input Details:Voltage range: 100-130V, Current: 0.5A, Frequency range: 50/60Hz, No load power consumption: 2W, Leakage current: 0.70mA/110VAC.DC Output Details:Voltage: 24V, Current: 1.05A,Working efficiency: 83%Environmental Requirements:-40°C~50°C (-40°F~122°F)Circuit Protection:Open and short circuit protection. Autoreset functionality automatically reset once the condition is resolved.Dimming:Compatible with forward phase, ELV and TRIAC dimmers. See page 2 for compatible dimmers.Connectivity:18AWG input/output leads. Input side equipped with push-in connectors, while output side is equipped with bloc connector.Compatibility:Compatible with all DazzLED 24 volt LED lighting fixtures.Approvals:Class 2, cETLus Listed

Specifications

Brand Name Liteline Sub Brand CV Driver
Item Name Hardwire Box Type Dimmable Electronic LED
Input Voltage 100 - 130 VAC Output Voltage 24 VDC
Wattage 50 W Amperage Rating 0.9 A Input, 2.1 A Output
Dimensions 13-5/32 in L x 3-1/32 in W x 1-7/16 in H Standards cETLus Listed
Application For Undercabinet Light UPC 771250107138

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok