Abbotsford
sie6ep19312dc31

SIEMENS CANADA 6EP-1931-2DC31 6Amp 24V SITOP Module

Price $846.80 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SIEMENS
Manufacturer #:6EP19312DC31

Description

SITOP Module 24 V USC DC /6 A Uninterrupted Power supply With serial interface input: 24 V DC/6.85 A output: 24 V DC/6 A.

Specifications

Brand Name Siemens Item Name Uninterruptible Power Supply
Type SITOP DC-USC Module Power Rating 144 W
Voltage Rating 24 VDC Connection Type Screw Terminal
Mounting Type DIN Rail Amperage Rating 6 A Input, 6.85 A Output
Efficiency (%) 95 Protection Type Reverse Polarity
Degree of Protection IP20 Temperature Rating -25 to 60 °C
Dimensions 50 mm W x 125 mm D x 125 mm H Standards cULus, UL Listed, EN 55022 Class B, EN 61000-6-2
UPC 662643297997

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok