Abbotsford
pulub10242

PULS LP UB10.242 22.5-30VDC Input 22.25V Output 15Amp Puls DIN Rail Mount UPS Power Supply

Price $760.70 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:UB10.242
Documents Documents

Description

U-series uninterruptible power supply controller with quick-connect spring-clamp terminals. It is compact and easy to install. Longest buffer time in class. Easy battery access. Stable output voltage in buffer mode. Superior battery management for longest battery life. Temperature compensated battery charging. Comprehensive diagnostics and monitoring functions. Replace battery signal included. Electronically overload and short circuit protected. 50% power reserves. Selectable buffer time limiter. Suitable for 17 and 130 Ah between battery sizes.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name Uninterruptible Power Supply Type DIN-Rail UPS
Power Rating 240 W Voltage Rating 24 VDC Input, 24 V Output
Connection Type Spring-Cage Battery Type 17 - 130 Ah VRLA
Mounting Type DIN Rail Amperage Rating 10 A
Phase 1 Efficiency (%) 0.978
Protection Type Reverse Polarity Degree of Protection IP20
Temperature Rating -25 to 50 °C Dimensions 49 mm W x 117 mm D X 124 mm H
Standards UL Listed, CE Marked Application Industrial / Process Control
UPC 875404001515

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok