Abbotsford
pulub20241

PULS LP UB20.241 480W 24VDC 20Amp Puls 1 Output Battery Charger UPS Control Unit

Price $1,035.66 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:UB20.241
Documents Documents

Description

U-series uninterruptible power supply controller with quick-connect spring-clamp terminals. It is compact and easy to install. Longest buffer time in class. Easy battery access. Stable output voltage in buffer mode. Superior battery management for longest battery life. Temperature compensated battery charging. Comprehensive diagnostics and monitoring functions. Replace battery signal included. Electronically overload and short circuit protected. 50% power reserves. Selectable buffer time limiter. Suitable for 3.9 and 150 Ah between battery sizes.

Specifications

Brand Name Puls Sub Brand Dimension
Item Name Uninterruptible Power Supply Type DIN-Rail UPS
Voltage Rating 24 VDC Amperage Rating 20 A
Standards UL 508/60950 Application Industrial and Process Control Applications
UPC 875404001928

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok