Abbotsford
schsmtl750rm2uc

SCHNEIDER ELECTRIC IT CORP SMTL750RM2UC SMART UPS LITHIUM IONSHORT DEPTH 750VA 120V

Price $2,242.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:SMTL750RM2UC

Description

This APC Smart-UPS is designed for IT professionals or network administrators to maintain business uptime and continuity. The 750VA line interactive 2U short depth rackmount UPS provides pure sine wave power to support critical electronics during power disruptions. It comes with NEMA 5-15P input and 6x NEMA5-15R outlets. This rackmount UPS is tower convertible with the mounting stabilizing feet (SMTL2USF sold separately). It offers cloud-based remote power monitoring, UPS firmware upgrades, remote diagnostics and proactive email notifications with recommended actions. It has a SmartSlot for optional Network Management Card that enables graceful shutdown of physical servers, virtual machines & HCI Clusters via PowerChute Network Shutdown. The UPS can connect to EcoStruxure IT or third-party centralized management platforms. It provides surge protection against lightning strikes, power sags, brownouts and surges. The SMTL UPS has a 5-year warranty on the UPS and Lithium-ion battery.

Specifications

Brand Name APC Item Name Smart Uninterruptible Power Supply
Power Rating 750 VA Voltage Rating 120 V
Color/Finish Black Battery Type Lithium-Ion
Mounting Type Rack Number of Outlets 6
Protection Type Surge Interface Type SmartConnect Port, Smart Slot
NEMA Rating NEMA 5-15P, NEMA5-15R Environmental Conditions -40 to 35 °C Storage Temperature
Standards CSA C22.2 No 107.3, NOM, FCC Part 15 Class A, UL 1778, UL 1973 Certified UPC 731304341994

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok