Abbotsford
schbr1350ms

SCHNEIDER ELECTRIC IT CORP BR1350MS BACK UPS PRO BR 1350VA10 OUTLETS 2 USB

Price $411.92 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:SCHNEIDER ELECTRIC IT CORP
Manufacturer #:BR1350MS

Description

Protect computers, wireless routers, IOT devices, and security systems with the APC Back-UPS Pro 1350VA. APC Back-UPS Pro provide premium backup battery power during power outages and continuously safeguard devices from fluctuating power conditions and surges. This sinewave UPS is designed for high-performance PCS, gaming consoles and Smart TVs and is active FC compatible. Automatic Voltage Regulation (AVR) instantly corrects high/low voltage fluctuations so connected devices receive consistent power. With 10 outlets and 2 USB charging ports, this desktop UPS (uninterruptible power supply) provides seamless battery power to connected electronics. The 810w capacity is ideal for workstations and additional electronics, keeping you connected and productive during power fluctuations. Connect and charge mobile devices via the 2 USB ports provide a maximum of 3.0A . 1 USB type-A and 1 USB type-C is included. The USB ports will provide power when the UPS is both on utility and battery power. Use the three soft-touch buttons on the front to easily configure settings. Included PowerChute software is available to set up automatic graceful shutdown of a connected PC in the event of an extended power outage. Audible alarms provide notification of changing utility power and UPS conditions. Audible alarms can be muted. The angled LCD Display provides details concerning power-load of connected devices, battery runtime based on connected devices, the power level of the battery and more. 2 RJ-45 data ports are in the back to protect DSL, modem or fax lines from potentially harmful power surges. 2 coaxial ports are also in the back of the UPS for additional protection. This computer backup offers lifetime guaranteed surge protection with a $500,000 equipment protection policy. Package Contains UPS, coaxial cable, USB cable and user manual

Specifications

Brand Name APC Item Name Uninterruptible Power Supply
Power Rating 1350 VA Voltage Rating 120 V
Number of Outlets 10 Capacity 810 W
Interface Type USB Environmental Conditions -15 to 40 °C Storage Temperature
Includes (1) USB Type A and (1) USB Type C, PowerChute Software Standards Energy Star V2.0 (USA) Certified, NOM Certified, TUV Certified, California Proposition 65 Warning
Application For Computers, Wireless Routers, IOT Devices and Security Systems UPC 731304335399

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok