Abbotsford
minen600

MINUTEMAN POWER TECHNOLOGIES EN600 600VA/300W 120V Minuteman Stand-by UPS With 6 Outlets

Inventory
Unavailable for order
Manufacturer:MINUTEMAN
Manufacturer #:EN600

Description

EnSpireĀ® Standby UPS with 3 NEMA 5-15R battery back-up or surge outlets. Resettable circuit breaker input and over-current, short-circuit protected and latching shutdown output protection. It is a low-cost, high performance standby UPS line. Perfect for small capacity equipment loads. Affordable protection for telecommunications and data processing applications. For small capacity equipment loads, desktop/laptop workstations, small phone systems, VoIP handsets, home entertainment/theatre systems, security systems and low-power network devices.

Specifications

Brand Name Minuteman Power Technologies Sub Brand EnSpire™
Item Name Uninterruptible Power Supply Type Standby
Power Rating 600 VA/300 W, 320 J Voltage Rating 100 - 140 VAC, +/-5%, 12 V
Frequency Rating 50/60 Hz, +/-5 Hz Connection Type RJ11
Battery Type Lead Acid Mounting Type Desk/Table, Wall
Number of Outlets 6 NEMA Configuration NEMA 5-15R
Capacity 4.5 Ah Protection Type UPS and Surge, Surge
Interface Type USB NEMA Rating NEMA 5-15
Dimensions 11.97 in L x 4.84 in W x 3.35 in H Environmental Conditions 0 - 95% Relative Humidity
Includes SentryPlus Auto-Shutdown and Monitoring Software, 6 ft Integrated Power Cable Standards RoHS Compliant, UL1778, cUL (CSA 22.2 no. 107.1), FCC Class B, TUV Rheinland
Application For Small Capacity Equipment Loads, Desktop/Laptop Workstations, Small Phone Systems, VoIP Handsets, Home Entertainment/Theater Systems, Security Systems (Cameras, DVRs, Access Control Devices and Low-Power Network Devices)

Packages

4 - UNIT - (4)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok