Abbotsford
puluc10241

PULS LP UC10.241 15Amp 24VDC Dimension UC-Series DC-UPS with Capacitor Storage

Price $1,383.09 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PULS LP
Manufacturer #:UC10.241

Description

The DIMENSION UC-Series are DC-UPSs utilizing Electrochemical Double Layer Capacitors (EDLC), commonly known as Ultracapacitors or Supercapacitors, which are installed inside the DC-UPS. They can bridge power failures or voltage fluctuations and supply voltage to the DC 24V bus for a certain period, which allows for a safe shut-down of the system. Expensive downtimes, long restart cycles and loss of data can be avoided.In times when the power supply provides sufficient voltages, the DC-UPS stores energy in the capacitors. In case of a mains voltage fault, this energy is released to the DC bus in a regulated process. The DC-UPSs are maintenance-free and have a similar lifetime expectancy as power supplies. No regular replacement of the capacitors is necessary as is required for battery based DC-UPS systems. The wide temperature range from -40°C to +60°C makes the unit suitable for many applications.The DC-UPSs come in two versions which differ in the size of the installed capacitors. PRODUCT FEATURES:- Built-in capacitors as energy source - (EDLC electrochemical double layer capacitors) - Wide temperature range between -40°C and +60°C      - Typically 10 Years operational lifetime expectancy - Regulated output voltage in buffer mode - No ventilated cabinets required - (No generation of hydrogen as VRLA batteries do) - Short charging time, unit is rapidly back in ready mode - Output is decoupled from the input to separate load - Circuits into Buffered and Non-buffered Sections - Supports PC-Mode function

Specifications

Brand Name Puls Sub Brand Dimension
Item Name DC-UPS with Capacitor Storage Type DIN-Rail Power Supply
Power Rating 360 W Voltage Rating 24 VDC
Connection Type Spring Terminal Mounting Type DIN Rail
Amperage Rating 15 A Efficiency (%) 97.8%
Capacity 6 kW Degree of Protection IP20
Temperature Rating -40 °C to 60 °C Dimensions 126 x 124 x 117 mm
Environmental Conditions 5 - 95% Relative Humidity Standards UL 508 Listed USA, UL 508 Listed Canada, UL 60950-1 USA, UL 60950-1 Canada, IEC 60950 CB Scheme (178 KB), ATEX EN60079 (2 MB), IEC 60079 IECEx (2 MB), EU Declaration of Conformity (36 KB), Class I Div. 2 USA - CSA (171 KB), Class I Div. 2 Canada - CSA (171 KB), EAC (Russia, Kazakhstan and Belarus) (1 MB)
Application General Purpose, Industrial Control UPC 875404001980

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok