6V 12AH Regina Battery Depot Rechargable Battery
Description
GENESIS® NP battery.
Specifications
Brand Name | EnerSys | Sub Brand | Genesis® NP |
Item Name | Battery | Type | Rechargeable, Rectangular |
Chemical System | Sealed Lead Acid | Nominal Voltage | 6 V |
Nominal Capacity | 10 Ah | Terminal Type | 0.187 in Quick Disconnect |
Dimensions | 5.94 in L x 1.97 in W x 3.98 in H |
Packages
1 - UNIT - 1 |