Abbotsford
regub1245

REGINA BATTERY DEPOT UB1245 12V 4.5AH Regina Battery Depot Rechargable Battery

Inventory
Unavailable for order
Manufacturer:REGINA BATTERY DEPOT
Manufacturer #:UB1245

Description

Universal battery.

Specifications

Brand Name Universal Batteries Item Name Replacement Battery
Type Rechargeable Chemical System Sealed Lead Acid
Nominal Voltage 12 V Nominal Capacity 4.5 Ah
Terminal Type 0.187 in F1 Dimensions 3.54 in L x 2.76 in W x 3.98 in H
Standards UL Listed, CE Certified

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok