Abbotsford
flocops700ed1flp07

FLO COPS700ED1-FL-P07 CORE+ MAX EV CHARGER 80APS WALL MNT LCD RFID

Price $7,442.50 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:COPS700ED1-FL-P07

Specifications

Brand Name Flo Services Sub Brand CoRe+ MAX™
Item Name LCD EV Charging Station Type Level 2
Voltage Rating 208/240 VAC Amperage Rating 80 A
Frequency Rating 60 Hz Output Power 1.2 - 19.2 kW
Enclosure Type Type 3R Material Aluminum
Mounting Type Wall Operating Temperature -40 to 122 °F
Standards CSA- C22.2 No. 280, UL 2594, CSA C22.2 No 281.1 and 281.2, UL 2231-1/2231-2, UL Listed, USA - FCC 47 CFR 15 Class A, CAN - ICES-003, ADA Compliant Application Commercial, Fleet and Workplace Applications

Packages

1 - UNIT - 1 25 - SKID - 25
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok