Abbotsford
floc+v2evse3025lc1rr1ps

CoRe+ with PowerSharing, 208-240V 7.2kW (Level 2) Residential and Commercial Smart (Car Charger)

Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:C+V2-EVSE-30-25-LC1RR1PS

Description

CoRe+PS ( Power Sharing)Smart level 2 charging station for multi-unit residential buildings, commercial and industrial applications. The CoRe+ charging station is specifically designed for private applications such as workplaces, multi-unit residential buildings, fleets, and is also suitable for public spaces. This charger offers the power managements tools to limit installation and operation costs.

Specifications

Brand Name FLO Sub Brand FLO
Item Name Charging Station Type Level 2, Smart
Amperage Rating 30 A Frequency Rating 60 Hz
Cable Length 25 ft Display LCD
Status Indicator Yes Standards UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant
Application For Applications where a Large Quantity of Charging Stations are Necessary, such as Workplaces, Multi-Unit Residential Buildings or Commercial Fleets Network Interface ZigBee - IEEE 802.15.4
UPC 646437476034
This website uses cookies to ensure you get the best experience on our website. Read more
Ok