Abbotsford
flos2v4teteflblce

SMARTTWO EV CHARGER 6-30AMP240/208V RFID LOCKING. Commercial Car Charger

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FLO
Manufacturer #:S2-V4-TETE-FL-BLCE

Description

Smart level 2 charging station for public and commercial applications. The SmartTWO charging station is designed for public locations subject to harsh weather and vandalism. (SmartTWO-BSR only)

Specifications

Brand Name FLO Sub Brand FLO
Item Name Rugged Charging Station with RFID Reader Type Level 2
Amperage Rating 6 - 30 A Frequency Rating 60 Hz
Cable Length 25 ft Display LED
Status Indicator Yes Standards UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant
Application For Public and Commercial Applications Network Interface ZigBee - IEEE 802.15.4
UPC 646437475761

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok