Abbotsford
flos2v4teteflblrv

SmartTWO, 208-240V 7.2kW (Level 2) Commercial and Public Smart Charger (Car Charger)

Inventory
Available for backorder
Unavailable for pick up Abbotsford
Manufacturer:FLO
Manufacturer #:S2-V4-TETE-FL-BLRV

Description

SmartTWO FLOSmart level 2 charging station for public and commercial applications. The SmartTWO charging station is designed for public locations subject to harsh weather and vandalism.

Specifications

Brand Name FLO Sub Brand FLO
Item Name Rugged Charging Station with RFID Reader Type Level 2
Amperage Rating 6 - 30 A Frequency Rating 60 Hz
Cable Length 25 ft Display LED
Status Indicator Yes Standards UL 2594, UL 2231-1, UL 2231-2 Listed, CSA Certified, EMC Compliant
Application For Public and Commercial Applications Network Interface ZigBee - IEEE 802.15.4
UPC 646437476126

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok