Abbotsford
dctdcc9box

RVE DCC-9-BOX EV Energy Management System Splitter Box 120/240-208V, Max 125A, compatible with all DCC-9-PCB

Price $415.00 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:RVE
Manufacturer #:DCC-9-BOX

Description

DCC-9-BOX is a splitter box specifically designed to make a building’s electrical infrastructures fully ready for electric vehicles at the lowest possible price.It allows the connection of the main power supply and the power supply of the EV charger while reducing the initial cost of installation.Each DCC-BOX model can be supplemented to allow connection of an EV charger by adding the DCC-9-PCB-XXA electronic infrastructure.

Specifications

Brand Name RVE Sub Brand DCC
Item Name Splitter Box Voltage Rating 240/208 VAC
Amperage Rating 125 A For Use With DCC-9-PCB-30A, DCC-9-PCB-40A, DCC-9-PCB-50A, DCC-9-PCB-60A Electric Vehicles
UPC 628451514084

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok