Abbotsford
brkrm4

FIRST ALERT RM4 120VAC Smart Relay

Price $30.36 / EA
Inventory
Available for delivery
Available for pick up at Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:RM4

Description

When connected to BRK or First Alert alarms, this relay is designed to activate an auxiliary device like a bell, siren, strobe light, exhaust fan, door closer, etc. when alarm is sounded.FEATURES:- Works with BRK Smoke and Heat Alarms and Smart interconnect BRK CO alarms- 120-volt AC-powered.- Form-C contacts that switch between normally open and closed contacts- Maximum contact rating:120-volt AC and 30-volt DC; Resistive-15 amps; Motor-1/3 horsepower- 10-Year Limited Warranty

Specifications

Brand Name BRK UPC 029054000576

Packages

12 - UNIT - (12)
This website uses cookies to ensure you get the best experience on our website. Read more
Ok