Abbotsford
mirmp300

MIRCOM MP300 3.9K Mircom™ MP-300 EOL Resistor Plate, White

Price $14.16 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MIRCOM
Manufacturer #:MP300

Description

End of line resistor plate provides an attractive and accessible location for fire alarm circuit resistor mounting. The resistor mounted on the EOL plate is of a value specified by the control panel manufacturer. UL and ULC listed. Rated up to 47K at 1 W. Complementary white exterior. Fits over a standard single gang box.

Specifications

Brand Name Mircom Item Name End of Line Resistor Plate
Color White For Use With FA-1008KADS Conventional Fire Alarm Control Unit
Standards UL Listed, MEA Approved

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok