Abbotsford
notsfp5udc

NOTIFIER CANADA SFP-5UDC Conventional Fire Alarm Control Panel

Price $1,758.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:NOTIFIER CANADA
Manufacturer #:SFP-5UDC

Description

Five zone fire alarm control panel. Built-in DACT. Notification Appliances may be programmed as silence inhibit, auto-silence. Strobe synchronization for system sensor, wheelock, gentex, faraday, or amseco devices. Selective silence. Form-C relays for alarm, trouble and supervisory. Contact ratings 2 A at 30 VDC or 0.5 A at 30 VAC resistive. 7 A total system current for SFP-5UDC. Optional trim ring TR-CE-B for semi-flush mounting. 24 volt operation. Low AC voltage sense. Alarm verification. PAS positive alarm sequence. Automatic battery trickle charger. Built-in LED annunciator module N-ANN-LE. Optional 4XTM module.

Specifications

Brand Name Notifier Item Name Fire Alarm Control Panel
Voltage Rating 120 V Number of Zones 5
Type Conventional Amperage Rating 3.9 A
Display LCD Dimensions 42.29 cm W x 13.23 cm D x 48.26 cm H
Temperature Rating 0 - 49 °C For Use With System Sensor's Microprocessor-Based i3 Series Detectors
Includes Black Backbox, FLPS-7 Power Supply, Technical Manual and a Frame and Post Operating Instruction Sheet Standards Listed to ULC S527-99, S559-01, Listed to UL Standard 864, 9th edition, ISO 9001 Certified, UL/ULC Listed File S635, FM Approved, CSFM: 7165-0028:0246
Application These Control Panels Provide Reliable Fire Signaling Protection for Small to Medium-Sized Commercial, Industrial and Institutional Buildings

Packages

1 - UNIT - 1
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok