Abbotsford
brkco5120

FIRST ALERT CO5120BNA 120VAC 60Hz Wire In Carbon Monoxide Alarm with 9V Battery Backup

Price $52.09 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:CO5120BNA

Description

Hardwired carbon monoxide alarm with battery back-up meets codes where CO alarms are required for new construction.PRODUCT FEATURES:- 10YR CO Sensor/10YR End of Life - Electrochemical Carbon Monoxide Sensor - the most accurate sensor available as compared to other sensing technologies - 9V Alkaline Battery Backup - Latching alarm indicator - remembers which unit initiated an alarm - Two silence features - can silence the low-battery chirp for up to eight hours or temporarily silence an unwanted nuisance alarm - Intelligent Sensing TechnologyTM ? helps reduce the number of nuisance alarms - Dust Cover - Easy Installation/Maintenance - Preferred features include a large opening in the mounting bracket for easy access to wiring. Keyhole slots in the mounting bracket eliminate the need to remove the electrical box screws for installation. A battery pull tab keeps the battery fresh until the home is occupied. Battery installation and removal can occur while the unit is mounted to the ceiling or wall via the side load battery compartment. Two locking features are provided to prevent battery theft and/or theft of the unit. Connection to AC power is made with a "Quick-Connect" wiring harness. Installation is quick, easy and cost effective. - End of Life Signal provides audible notification alarms needs to be replaced - Single button test/silence - 10-Year Limited Warranty

Specifications

Brand Name BRK Item Name Carbon Monoxide Alarm
Type Latching Voltage Rating 120 V
Humidity 10 - 90% Relative Operating Voltage 120 VAC
Frequency Rating 60 Hz Audible Alert Yes
Wiring Type Quick Connect Display LED
Battery Type Alkaline Dimensions 5.4 in dia x 1.86 in H
Operating Temperature 40 - 100 °F Warranty 5 yr Limited
Includes Mounting Bracket Standards cUL Listed, CSA 6.19-01, ISO 9002, NFPA 101, ULc Listed

Packages

12 - UNIT - (12)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok