brk1039823

SMOKE CO ALARM 120VBATTERY WIRELESS

In Stock
Price $109.19 / EA
Qty EA
Manufacturer:FIRST ALERT
Manufacturer #:1039823

Specifications

Brand Name First Alert Item Name CO and Smoke Combination Alarm
Type Wireless Voltage Rating 120 V
Sensor Type Electrochemical, Photoelectric Number of Sensors 2
Mounting Type Ceiling/Wall Battery Type (2) AA
Loudness 85 dB Dimensions 5 in L x 2 in W x 5 in H
Warranty 7 yr Limited Includes (2) AA Batteries

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok