Abbotsford
pyr9000225ca

KIDDE CANADA Smoke and Carbon Monoxide Alarm Wireless

Inventory
Unavailable for order
Manufacturer:KIDDE
Manufacturer #:900-0225CA

Description

Battery operated wireless interconnect combined carbon monoxide, fire and smoke alarm. It offers the safety benefits of an interconnected system without having to run new wiring. It announces the hazard type voice alarm thereby helping to speed up the correct reaction to the hazard detected. Alarm announces Fire! when a smoke or fire hazard is detected and announces Warning carbon monoxide when a CO hazard is detected.

Specifications

Brand Name Kidde Item Name Smoke and Carbon Monoxide Alarm
Type Wireless Sensor Type Ionization (Smoke), Electrochemical (CO)
Humidity 10 - 95% Non-Condensing Relative Audible Alert Yes
Battery Type AA Dimensions 15 cm in L x 15 cm in W x 4.4 cm D
Operating Temperature 40 - 100 °F Warranty 10 yr Limited

Packages

6 - UNIT - (6)
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok