Abbotsford
brkac10500a

FIRST ALERT AC10-500A Onelink Wi-Fi Smoke and Combo Alarm

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:AC10-500A

Description

A 2-in-1 wireless combination smoke & carbon monoxide alarm, equipped with a 10 year battery that lasts the life of the alarm. No annoying low battery chirps in the middle of the night. No wobbling on a ladder to replace batteries. Premium protection that just works.Remote access to your alarm means you will be notified in the event of a smoke or carbon monoxide emergency in your home from anywhere. From the palm of your hand, you will be alerted to the type and location of danger and can call 911 directly from the app.

Specifications

Brand Name First Alert Sub Brand OneLink™
Item Name CO and Smoke Combination Alarm Type 2-in-1, Wireless
Sensor Type Photoelectric/Electrochemical Audible Alert Yes
Wiring Type Hardwire Color White
Dimensions 5-1/2 in L x 5-1/2 in W x 1.3 in H Warranty 10 yr Limited
For Use With iPhone, iPad Includes Battery, Mounting Bracket, Mounting Hardware, User's Manual

Packages

1 - UNIT - 1 2 - UNIT - 2
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok