Abbotsford
brksc9120a

FIRST ALERT SC9120A CO and Smoke Combination Alarm 0 - 120 VAC/VDC

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:SC9120A

Description

BRK® Combination carbon monoxide and smoke alarm eliminates the need for two electrical boxes and features a permanently installed CO sensor and a dual. Ionization smoke sensor. Intelligent Sensing Technology™ microprocessor controlled to reduce nuisance alarms. Ionization Technology. Interconnectable up to 18 units (smoke and combination units combined). Alarm latch indicator automatically identifies which unit initiated an alarm. Single button test/silence eliminates confusion. Automatically performs internal self-tests.

Specifications

Brand Name BRK Item Name CO and Smoke Combination Alarm
Voltage Rating 0 - 120 VAC/VDC Audible Alert Yes
Wiring Type Hardwired Color White
Operating Temperature 38 °C Includes Backup Battery, Orientation Light

Packages

12 - UNIT - (12)
Substitutes to this product
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok