Abbotsford
brksco500cna

FIRST ALERT SCO500NVA Wireless Interconnected Photoelectric Smoke and Carbon Monoxide Combo Alarm with Voice and Location

Inventory
Unavailable for order
Manufacturer:FIRST ALERT
Manufacturer #:SCO500NVA

Description

PRODUCT FEATURES:- Battery-operated smoke and carbon monoxide alarm can be installed anywhere - Connects multiple alarms together for wireless safety network - Voice alarm gives clear indication of where the problem is located - Features photoelectric smoke sensor and electrochemical CO sensor - One button silences a false alarm and tests the unit

Specifications

Brand Name First Alert Item Name CO and Smoke Combination Alarm
Mounting Type Recessed/Flush Operating Voltage 120 VAC
Battery Type 2 AA Color White

Packages

1 - UNIT - 1 3 - UNIT - 3
Customers who bought this item also bought
This website uses cookies to ensure you get the best experience on our website. Read more
Ok